Apply to be a TradeMaster!
3" x 4" PVC Adjustable General Purpose Drain w/ 6" Cast Nickel Strainer PAB740NCA

3" x 4" PVC Adjustable General Purpose Drain w/ 6" Cast Nickel Strainer PAB740NCA

SKU:
PAB740NCA
Rating:
(0)
Q&A:
(0)
3" x 4" PVC Adjustable General Purpose Drain w/ 6" Cast Nickel Strainer PAB740NCA
$45.65 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Nickel
Product Highlight: Connection Size
4", 3" Connection
Product Highlight: Material
PVC
Product Highlight: Size
4", 3"

Description

–
This item is a 3" x 4" PVC Adjustable General Purpose Drain w/ 6" Cast Nickel Strainer PAB740NCA manufactured by Plastic Oddities.

Specs

–
Finish:

Nickel

Connection Size:

4"

3"

Product Type:

Drain

Material:

PVC

Size:

4"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy