Apply to be a TradeMaster!
4" PVC Spigot Adjustable Cleanout w/ 6" Nickel Coverall, PGA74ONCA

4" PVC Spigot Adjustable Cleanout w/ 6" Nickel Coverall, PGA74ONCA

SKU:
PGA74ONCA
Rating:
(0)
Q&A:
(0)
4" PVC Spigot Adjustable Cleanout w/ 6" Nickel Coverall, PGA74ONCA
$44.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Connection Size
4" Connection
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Finish
Nickel

Description

–
This item is a 4" PVC Spigot Adjustable Cleanout w/ 6" Nickel Coverall, PGA74ONCA manufactured by Plastic Oddities.

Specs

–
Connection Type:

Spigot

Connection Size:

4"

Material:

PVC

Size:

4"

Finish:

Nickel

Product Type:

Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy