Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Reno Filter (1)
Reno (1)
Size
–
4" Filter (2)
4" (2)
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
10" Filter (1)
10" (1)
Price Range
–
$20 to $25 Filter (2)
$20 to $25 (2)
$30 to $35 Filter (1)
$30 to $35 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
HVAC Supplies
Plastic Roof Vents
Plastic Roof Vents
5 items
FILTER
Grid
List
Sort: Top Sellers
3540 Compare Checkbox
Compare
4" Black ABS Plastic Roof Exhaust Vent w/ Damper & Removable Screen
SKU:
3540
Lambro Industries
SKU:
3540
Brand:
Lambro Industries
–
+
$21.65
each
ADD TO CART
Add to List
In Stock
Get 29 by
Tue, Oct 20
Total Available: 296
In Stock
Get 29 by
Tue, Oct 20
Total Available: 296
Add to List
356-6 Compare Checkbox
Compare
6" Black ABS Plastic Roof Exhaust Vent w/ Damper & Screen
SKU:
356-6
Lambro Industries
SKU:
356-6
Brand:
Lambro Industries
–
+
$33.47
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Oct 20
Total Available: 31
In Stock
Get 14 by
Tue, Oct 20
Total Available: 31
Add to List
359 Compare Checkbox
Compare
10" Black Plastic Roof Vent
SKU:
359
Lambro Industries
SKU:
359
Brand:
Lambro Industries
–
+
$113.64
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tue, Oct 20
Total Available: 8
In Stock
Get 3 by
Tue, Oct 20
Total Available: 8
Add to List
358-LAMBRO Compare Checkbox
Compare
8" Black Plastic Roof Vent
SKU:
358-LAMBRO
Lambro Industries
SKU:
358-LAMBRO
Brand:
Lambro Industries
–
+
$113.64
each
ADD TO CART
Add to List
In Stock
Get 4 by
Wed, Oct 21
Total Available: 13
In Stock
Get 4 by
Wed, Oct 21
Total Available: 13
Add to List
354R Compare Checkbox
Compare
4" Black Plastic Roof Vent
SKU:
354R
Lambro Industries
SKU:
354R
Brand:
Lambro Industries
(1)
–
+
$20.15
each
ADD TO CART
Add to List
In Stock
Get 1 by
Thu, Oct 22
In Stock
Get 1 by
Thu, Oct 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video