Shop Limited Time Deals
Main product image of 5/8" OD Comp x 3/8" O.D. Comp Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8" OD Comp x 3/8" O.D. Comp Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)

Brand:
Plumbshop
SKU:
PLB100X-P
Rating:
(0)
Q&A:
(0)
5/8" OD Comp x 3/8" O.D. Comp Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
PLB100X-P has been discontinued
Discontinued December 11, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Brass

Description

Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.

Features:
  • Forged brass body
  • Compatible with copper, PEX and CPVC
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

Material:

Brass

Finish:

Chrome Plated

Size:

5/8" x 3/8"

Inlet Size:

5/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Type:

1/4 Turn

Valve Type:

Angle

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Material
Finish
Size
Inlet Size
Outlet Size