Apply to be a TradeMaster!
Main product image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)

SKU:
G2CR19X-C
Rating:
(52)
Q&A:
(3)
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$8.43 each
BOX UP & SAVE 5%
$39.95 box of 5
$7.99 each
In Stock
In Stock
Get 2,896 Wed, Sep 23
Order by today, receive Wednesday
Inlet Type
Nominal Compression
Inlet Size
1/2"
3/8"
Outlet Size
3/8"
Body Pattern
Angle
Finish
Chrome

MANUALS (1)


This item replaces: G2CR19-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

Manufactured to the highest quality standards, BrassCraft's G2 1/4 turn stops offer reliable performance, superior quality and exceptional value.

Performance
A patented, one-piece mechanism provides years of smooth, 1/4-turn operation without freeze-ups. The new generation of 1/4 turn stops was field and laboratory tested under conditions far tougher than those encountered in normal use. These stops provide, fast, convenient and reliable 1/4-turn operation with positive shut-off and full water flow.

Quality
Made in the USA from machined brass rod to the highest quality standards, these advanced 1/4-turn stops are designed for strength, durability, styling and lasting appearance. Every stop is 100% leak tested to ensure reliable, leak-free operation.

Value
BrassCraft 1/4-turn stops offer an outstanding value by combining 1/4-turn technology, durable construction and proven performance at an affordable price. Backed by service that only the industry leader can provide, these BrassCraft stops are the new twist in quarter-turn.

The Name You Trust
BrassCraft is the brand plumbers have trusted to provide world-class performance and service for over 60 years. When it comes to innovation, quality and reliability, professionals look to BrassCraft.

All 1/4-Turn Stops are:
  • Listed by UL to NSF 61
  • IAPMO and CSA Approved

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
CURRENT ITEM
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"

You May Also Need

Product Reviews

4.96 out of 52 reviews
98% would recommend this product
4.96
out of 52 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 52 reviews

Would purchase again.

Good quality parts and fast shipping.
Jazzy Jeff
Tennessee
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

#1 Stops

I Use These On All Of My Jobs. Great Product.
The Humble Plumber
CO
4 months ago
Was this review helpful to you?

Good product

Great replacement for old angle stops on my project
Todd
Antelope, OR
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best angle stop

I have learned that the brass craft 1/4 turn angle stop are going on to any one I replace. Yes, you can save a few bucks and go with a multi turn or another brand but make sure you have time to go back to tighten a packing nut or agree to fix damage from water dripping. Not one repeat service or a complaint from a customer that it leaked or they couldn't shut the water off in a few yard down the road.
RickyV
Lake Zurich l, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Angle Stop Valve, 1/4-Turn Operation

Good product. Easy to use, looks nice. Gave me the desired results.
Enoch
colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Bath remodels
cjg045
Pittsburgh,Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great quality, fast shipping and best price.
Sellingstl
St Louis, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These 1/4 turn angle stops are my go to. Never have an issue

Great Angie stop.
Rick V
Lake Zurich, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everytime

Only angle stops i use, never had issues
Butlerplumbingnv
Carson city , nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order again for copper

I needed to replace some frozen handle valves and purchased the quarter turn stops for copper tubing and these valves worked great.
Rotty
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the description of 5/8" compr for the inlet a mistake? I see that the Brasscraft part number is a 1/2" compr and the weird thing is the description under "Ask a question" describes the item as 1/2" Nom. Compr.

Asked by Rich 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

5/8" OD and 1/2" nominal are interchangeable terms. 1/2" copper has and inside diameter (ID) of 1/2" and an outside diameter (OD) of 5/8". You can use this item if you have 1/2" copper pipe as your inlet supply.

Was this review helpful to you?

Q: Can this stop be used with 1/2" Type L copper inlet?

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will.

Was this review helpful to you?

Q: does this have a brass stem or plastic?

Asked by dennis 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This has a Glass filled Polypropylene valve stem. The Stem Barrel is made of Santoprene.

Was this review helpful to you?
- Gregg R.

...in other words, PLASTIC! These are NOT the higher quality, plumbing supply house KT models that are all metal.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy