Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 18" x 38" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 18" x 38" x 3" (Gray)

Brand:
PolarPad
SKU:
94740-POLARPAD
Rating:
(2)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 18" x 38" x 3" (Gray)
Magnifying glass
Hover image to zoom
$32.88 each
In Stock
In Stock
Get 40 Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
-60°F - 180°F
Product Highlight: Material
Polyethylene
Product Highlight: Color
Gray

Description

Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

Dimensions:

18" x 38"

Temperature Range (F):

-60°F - 180°F

Country of Origin:

USA

Product Type:

Equipment Pad

Thickness:

3"

Material:

Polyethylene

Pad Type:

Plastic

Application:

HVAC

Overall Size:

18" x 38" x 3"

Color:

Gray

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

PolarPad HVAC Pad

Very nice heavy duty pad, perfect for putting equipment on. The best pad I researched for the money.
garvus
Alabama
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Base for mini split unit

It is lightweight, yet strong. Hoping to get many years use from it.
Chris
Texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy