Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)

Brand:
PolarPad
SKU:
94760
Rating:
(1)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)
Magnifying glass
Hover image to zoom
$25.40 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polyethylene
Product Highlight: Temperature Range (F)
-60°F - 180°F

Description

–
Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

–
Application:

HVAC

Color:

Gray

Country of Origin:

USA

Overall Size:

24" x 24" x 2"

Material:

Polyethylene

Pad Type:

Plastic

Temperature Range (F):

-60°F - 180°F

Dimensions:

24" x 24"

Product Type:

Equipment Pad

Thickness:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect for my AC Project

This equipment pad was perfect for my new 2.5 ton AC Condenser installation project. Lightweight, yet obviously HD in construction and will last years. Looks excellent. Even with shipping, was much lower in cost than the big box stores. Love Supply House!
SoonerFan1976
El Dorado, KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy