Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 30" x 40" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 30" x 40" x 3" (Gray)

Brand:
PolarPad
SKU:
94764
Rating:
(0)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 30" x 40" x 3" (Gray)
Magnifying glass
Hover image to zoom
$54.28 each
In Stock
In Stock
Get 1 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Polyethylene
Product Highlight: Temperature Range (F)
-60°F - 180°F

Description

Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

Dimensions:

30" x 40"

Application:

HVAC

Country of Origin:

USA

Color:

Gray

Product Type:

Equipment Pad

Material:

Polyethylene

Overall Size:

30" x 40" x 3"

Thickness:

3"

Temperature Range (F):

-60°F - 180°F

Pad Type:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy