Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 3" (Gray)

Brand:
PolarPad
SKU:
94777-POLARPAD
Rating:
(3)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 3" (Gray)
Magnifying glass
Hover image to zoom
$23.29 each
In Stock
In Stock
Get 1 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Polyethylene
Product Highlight: Temperature Range (F)
-60°F - 180°F

Description

Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

Color:

Gray

Product Type:

Equipment Pad

Country of Origin:

USA

Overall Size:

24" x 24" x 3"

Thickness:

3"

Material:

Polyethylene

Temperature Range (F):

-60°F - 180°F

Application:

HVAC

Pad Type:

Plastic

Dimensions:

24" x 24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Highly Reliable and solid study!

I am extremely impressed with this PolarPad Heavy Duty HVAC Equipment Pad. It measures exactly 24" x 24" x 3", Gray, and provides a perfect, stable base for my unit. What I like about it:Heavy-Duty Build: The pad feels incredibly solid and easily supports heavy equipment without bowing or cracking. Highly Reliable: It handles outdoor weather elements perfectly and stays firmly in place. Clean Appearance: The gray color looks very clean, professional, and attractive next to the house. If you need a tough, dependable, and good-looking pad for your HVAC system, this one is an excellent choice. Highly recommended!
Grams
SC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mr. satisfied

This product was great all the other ones I looked at were off the charts with what they wanted to charge for a 24 x 24 x 3. Its square platform I couldn't be more pleased and the price was excellent compared to everybody else. Thank you for making it affordable for us. People that ain't got that much money.
Mr. satisfied
Littleton, Colorado
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid base for AC/Heater Pump

I bought this for our pool heater, it's a great base for anything you need to place outside. The one we had before this was flimsy and was destroyed in a freak hailstorm, I believe this one is much more likely to survive such an onslaught.
Maestro
Weaverville, NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy