Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 30" x 30" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 30" x 30" x 3" (Gray)

Brand:
PolarPad
SKU:
94784
Rating:
(4)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 30" x 30" x 3" (Gray)
Magnifying glass
Hover image to zoom
$42.35 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Temperature Range (F)
-60°F - 180°F
Product Highlight: Color
Gray

Description

–
Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

–
Pad Type:

Plastic

Material:

Polyethylene

Dimensions:

30" x 30"

Product Type:

Equipment Pad

Thickness:

3"

Temperature Range (F):

-60°F - 180°F

Overall Size:

30" x 30" x 3"

Color:

Gray

Country of Origin:

USA

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good pad!

Good sturdy pad at a good price! I'm using this pad for my portable generator and it seems to be fine!
Bill B
New Ringgold PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Reliable, Sturdy, and looks great!

I am extremely impressed with this PolarPad Heavy Duty HVAC Equipment Pad. It measures exactly 30" x 30" x 3", providing a perfect, stable base for my unit. What I like about it: Heavy-Duty Build: The pad feels incredibly solid and easily supports heavy equipment without bowing or cracking. Highly Reliable: It handles outdoor weather elements perfectly and stays firmly in place. Clean Appearance: The gray color looks very clean, professional, and attractive next to the house.If you need a tough, dependable, and good-looking pad for your HVAC system, this one is an excellent choice. Highly recommended!
GramsR
SC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

Although I didn't use this for my A/C, I did use it for our pool Pump and Sand Filter. It is very well made, very sturdy and has plenty of support underneath. My sister is already buying one for her pool setup. Great priced, very fast shipping.
Mud Flap
Louisville, KY
1 years ago
Was this review helpful to you?

Better than I expected

Really heavy duty pad, I was concerned that it wouldn't be strong enough for a condenser, but it is very well constructed
BluePlanet
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy