Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 3" (Gray)

Brand:
PolarPad
SKU:
94787
Rating:
(4)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 3" (Gray)
Magnifying glass
Hover image to zoom
$44.13 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polyethylene
Product Highlight: Temperature Range (F)
-60°F - 180°F

Description

–
Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

–
Color:

Gray

Thickness:

3"

Country of Origin:

USA

Overall Size:

32" x 32" x 3"

Application:

HVAC

Pad Type:

Plastic

Dimensions:

32" x 32"

Material:

Polyethylene

Product Type:

Equipment Pad

Temperature Range (F):

-60°F - 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Quality Product

This pad is being used to support my outdoor generator. Built to last.
lshill63
Kearney, MO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good quality, lightweight, sturdy
Boris
Butler, Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable

A heavy duty pad for condensing units
Big John
Marietta GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I would recommend it !
Sam
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy