Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 38" x 42" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 38" x 42" x 3" (Gray)

Brand:
PolarPad
SKU:
94791
Rating:
(3)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 38" x 42" x 3" (Gray)
Magnifying glass
Hover image to zoom
$62.41 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Temperature Range (F)
-60°F - 180°F
Product Highlight: Material
Polyethylene

Description

–
Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

–
Dimensions:

38" x 42"

Color:

Gray

Temperature Range (F):

-60°F - 180°F

Product Type:

Equipment Pad

Pad Type:

Plastic

Material:

Polyethylene

Thickness:

3"

Application:

HVAC

Country of Origin:

USA

Overall Size:

38" x 42" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Price and fast shipping made me very satisfied.
DLP11
Virginia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pad fast shipping

Great quality condenser pad at half the price of the local suppliers.
Tsc
Cleveland, Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!!!

I have a 34x38 compressor. Not the norm for sure. This was the perfect size so its even on all sides with 4 inches extra. Great texture and durable.
Sunny
Annapolis, Md.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy