Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 36" x 36" x 3" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 36" x 36" x 3" (Gray)

Brand:
PolarPad
SKU:
94792
Rating:
(2)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 36" x 36" x 3" (Gray)
Magnifying glass
Hover image to zoom
$55.71 each
In Stock
In Stock
Get 64 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Color
Gray
Product Highlight: Temperature Range (F)
-60°F - 180°F

Description

–
Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

–
Material:

Polyethylene

Pad Type:

Plastic

Country of Origin:

USA

Color:

Gray

Application:

HVAC

Product Type:

Equipment Pad

Dimensions:

36" x 36"

Thickness:

3"

Overall Size:

36" x 36" x 3"

Temperature Range (F):

-60°F - 180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This is a good stable pad

Used it to install 3.5 ton AC condenser and had zero problems. The pad is light weight yet stable and sturdy. The price is very good compared to the other popular brand. So, why overspending.
Max
Lower Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We ordered the pad to install our above ground pool equipment. We wanted everything off the ground and this pad worked perfectly. It is a good quality product.
MamaCutt
Lake Charles, LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy