| Temperature Range (F): | -60°F - 180°F |
|---|---|
| Pad Type: | Plastic |
| Dimensions: | 36" x 36" |
| Overall Size: | 36" x 36" x 3" |
| Thickness: | 3" |
| Material: | Polyethylene |
| Application: | HVAC |
| Color: | Black |
| Product Type: | Equipment Pad |
| Country of Origin: | USA |
Hello, thanks for writing in. The only other color it would come in would be gray which is part number 94792.