Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)

Brand:
PolarPad
SKU:
POLAR2424-2GY
Rating:
(1)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 24" x 24" x 2" (Gray)
Magnifying glass
Hover image to zoom
$24.19 each
In Stock
In Stock
Get 93 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Temperature Range (F)
-60°F - 180°F
Product Highlight: Material
Polyethylene

Description

–
The PolarPad by DuraPlas is a robust HVAC equipment pad made from high-strength polyethylene. It is lightweight yet durable, resisting cracking, UV damage, and chemicals. This pad is perfect for use with air conditioners, pool pumps, and other outdoor units. Its one-piece design allows for easy installation, provides stability, and ensures long-lasting performance.

Features:
  • DURABLE: Injection-molded HDPE resists cracking, warping, extreme weather, UV, oils, and refrigerants.
  • SETS FLAT: Reinforced underside ribbing and a self-leveling design maintain stability under load.
  • LIGHTWEIGHT: Easy one-person placement with no extra equipment required.
  • CLEAN LOOK: Textured, concrete-like top and rounded edges elevate curb appeal.
  • JOBSITE-READY: Size stamped for quick ID.

Specs

–
Color:

Gray

Pad Type:

Plastic

Thickness:

2"

Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 24"

Overall Size:

24" x 24" x 2"

Temperature Range (F):

-60°F - 180°F

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect Fit for Professional HVAC Installations

As an HVAC contractor, I prefer using 24" x 24" equipment pads because they provide a clean, tight fit for most residential condensers we install. Many local supply houses only stock 30" x 30" pads, which often look oversized. These 24" x 24" PolarPad pads are sturdy, level, and give the installation a much more professional appearance. They hold the unit securely and make the finished job look clean. I would definitely purchase these again.
Pro Comfort solutions
Chicago IL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy