Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)

Brand:
PolarPad
SKU:
POLAR3232-2GY
Rating:
(3)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)
Magnifying glass
Hover image to zoom
$35.12 each
In Stock
In Stock
Get 266 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Temperature Range (F)
-60°F - 180°F
Product Highlight: Material
Polyethylene

Description

–
The PolarPad by DuraPlas is a robust HVAC equipment pad made from high-strength polyethylene. It is lightweight yet durable, resisting cracking, UV damage, and chemicals. This pad is perfect for use with air conditioners, pool pumps, and other outdoor units. Its one-piece design allows for easy installation, provides stability, and ensures long-lasting performance.

Features:
  • DURABLE: Injection-molded HDPE resists cracking, warping, extreme weather, UV, oils, and refrigerants.
  • SETS FLAT: Reinforced underside ribbing and a self-leveling design maintain stability under load.
  • LIGHTWEIGHT: Easy one-person placement with no extra equipment required.
  • CLEAN LOOK: Textured, concrete-like top and rounded edges elevate curb appeal.
  • JOBSITE-READY: Size stamped for quick ID.

Specs

–
Pad Type:

Plastic

Overall Size:

32" x 32" x 2"

Color:

Gray

Product Type:

Equipment Pad

Dimensions:

32" x 32"

Temperature Range (F):

-60°F - 180°F

Application:

HVAC

Material:

Polyethylene

Thickness:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect Replacement Pad for Air Conditioner

Half the price of big box stores.
Paul
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product to buy

Great product for supporting the new air conditioner next to the house. Perfect size that was needed for me. Quick shipping and a great price compared to other places. Buy again if needed. Pleasure to do business with
Hermie
VGalparaiso, indiana
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great condensation pad

Half the price from the local hvac store!
Tsc
North Royalton Ohio
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy