Apply to be a TradeMaster!
Main product image of 12" Flat Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

12" Flat Cover for Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3004-C
Rating:
(2)
Q&A:
(0)
12" Flat Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$58.18 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 12" Corrugated or ribbed pipe. These 12" covers are made of HDPE with the highest UV Protection on the market today. These covers will withstand normal residential and light commercial traffic.

Product Features
  • Skid resistance surface
  • Shipped with factory installed gaskets
  • Highest level of UV Protection included
  • Square drive screws are available to discourage unauthorized entry

Specs

–
Product Type:

Drain Cover

Size:

12"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy from Supply House again.

Product was a perfect fit. Wish it came in black, and maybe it did and I just did not see that, but a little spray paint did the trick.
Pipe Coverer
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice constructed product

Fit my double wall 12 inch pipe perfectly
Bgv
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy