Shop Resideo Sale
Main product image of 1-1/2" PVC Grommet
Magnifying glass
Hover image to zoom

1-1/2" PVC Grommet

Brand:
Polylok
SKU:
3007-GM150
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Grommet
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
Black
Product Highlight: Material
PVC

Description

–
1-1/2" PVC Grommet

When a friction fit is important, you can count on the Polylok Grommet. Our grommets are used to ensure a watertight seal. Polylok Grommets instantly provide a water and vapor seal on either curved or flat surfaces!

Product Features
  • Ease of Installation - No Tools Required
  • Weather and Corrosion Resistant
  • No Bolts or Gaskets Required
  • Requires No Sealants
  • Durable PVC Composition
  • Works with SCH 40 and SDR 35 Plastic Pipe, and Steel Pipe


Specs

–
Product Type:

Grommet

Size:

1-1/2"

Color:

Black

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy