Apply to be a TradeMaster!
Main product image of 24" Round Catch Basin w/ Grate & 4 Grommets (Green)
Magnifying glass
Hover image to zoom

24" Round Catch Basin w/ Grate & 4 Grommets (Green)

Brand:
Polylok
SKU:
3008-CB
Rating:
(1)
Q&A:
(0)
24" Round Catch Basin w/ Grate & 4 Grommets (Green)
Magnifying glass
Hover image to zoom
$256.04 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Polyethylene
Product Highlight: Size
24" x 24"
Product Highlight: Shape
Round

Description

–
Polylok's 24" round catch basin consists of our 24" basin, 24" heavy duty grate, and four grommets. You can customize the basin's height by using any 24" Polylok riser.

Product Features
  • Made of high density, non-corrosive polyethylene plastic (HDPE) with the highest UV protection available
  • Comes standard with a 24" heavy duty grate
  • Includes four grommets
  • Grommets can be placed anywhere on the basin or riser stack
  • Grommets accept 4" SCH 40 pipe
  • Accepts all 24" Polylok risers

Specs

–
Product Type:

Catch Basin

Color:

Green

Material:

Polyethylene

Size:

24" x 24"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly recommend

Very flexible and functional design. Allows for discharge very low where others don't. Good seal on pipes
David
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy