Apply to be a TradeMaster!
Main product image of 24" x 6" Pipe Ring for Corrugated Pipe (Black)
Magnifying glass
Hover image to zoom

24" x 6" Pipe Ring for Corrugated Pipe (Black)

Brand:
Polylok
SKU:
3008-CPA
Rating:
(0)
Q&A:
(0)
24" x 6" Pipe Ring for Corrugated Pipe (Black)
Magnifying glass
Hover image to zoom
$82.59 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
Polypropylene
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
Polylok's 24" Pipe Ring can be cast into a concrete slab up to 6" or fastened to Polylok 24" Risers, 24" Riser Pan, 24" Riser Adapter Ring, and 24" Riser-to-Riser Adapter Ring. The 24" Pipe Ring is heavy duty and allows 24" corrugated, 24" PVC ribbed, and 24" smooth wall pipe to be attached by using stainless steel screws and expanding foam.

Product Features
  • Heavy-duty construction
  • Can be cast in up to a 6" slab
  • Easy to retrofit
  • Adapts to the following Polylok products: 24"x6" Riser, 24"x12" Riser, 24" Riser Pan, 24" Riser-to-Riser Adapter Ring, & 24" Adapter Ring
  • Allows for pipe to be cut to the exact grade
  • Uses 8 #10x1-1/2 stainless steel screws
  • Proper foam installation provides a watertight and airtight seal
  • Uses either polymethylene or polyurethane expanding foam that can be purchased in any local hardware store
  • Attaches to 24" corrugated, 24" IPEX ribbed, and 24" smooth wall pipe

Specs

–
Product Type:

Pipe Ring

Size:

24"

Color:

Black

Material:

Polypropylene

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy