Apply to be a TradeMaster!
Main product image of 24" x 3" Riser Pan (Green)
Magnifying glass
Hover image to zoom

24" x 3" Riser Pan (Green)

Brand:
Polylok
SKU:
3008-RP
Rating:
(0)
Q&A:
(0)
24" x 3" Riser Pan (Green)
Magnifying glass
Hover image to zoom
$54.12 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
This riser pan provides a built in 59 lb. concrete plug for additional safety. This built in safety plug will act as a secondary layer of protection if the riser cover is unknowingly damaged, removed, or not put back on. It accepts additional 24'' Polylok risers to bring to grade.

Product Features
  • Allows tank, riser, and tank lid to be poured together
  • Accepts additional 24'' Risers to bring to grade for servicing
  • Pan has key-way for positive concrete lid positioning
  • Pan is held in perfect alignment on the inner core of mold with four mold fastening nails for fast installation
  • Patented ring to guarantee watertight and airtight seal between concrete tank and riser
  • Fits anywhere in the Riser stack
  • Can be used as a 3" Riser
  • 59 lb. plug meets ASTM C-1227 standard specification for precast concrete septic tanks

Specs

–
Product Type:

Riser Pan

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy