Apply to be a TradeMaster!
Main product image of 30" Heavy Duty Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

30" Heavy Duty Cover for Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3010-C30
Rating:
(0)
Q&A:
(0)
30" Heavy Duty Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$249.10 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Our 30" Heavy Duty Cover fits Corrugated or ribbed pipe. These 30" heavy duty covers are made of HDPE with the highest UV Protection on the market today. Every cover comes with a factory-installed gasket. These covers will withstand normal residential and light commercial traffic. They are ideal for use with grease traps or commercial septic tanks and advanced treatment systems.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included
  • Includes a foam gasket for airtight and watertight applications
  • Includes hex head screws to discourage unauthorized entry

Specs

–
Product Type:

Drain Cover

Size:

30"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy