Apply to be a TradeMaster!
Main product image of 4" Extend & Lok
Magnifying glass
Hover image to zoom

4" Extend & Lok

Brand:
Polylok
SKU:
30130-TL
Rating:
(3)
Q&A:
(0)
4" Extend & Lok
Magnifying glass
Hover image to zoom
$51.89 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
We look at problems as opportunities. We heard from many of our customers that they love our filters but they were having difficulty installing them into existing tanks. Why? Because the inlet or outlet pipes weren't long enough to accept the filter tee or baffle. Our Extend & Lok™ is a simple, easy to use solution that can extend the inlet or outlet pipe and make filter and/or baffle installation a snap. They are now available to fit 4" pipe.

Features:
  • Fits any 4" pipe
  • Centers filter or tee under riser
  • Easy Installation
  • No gluing necessary

Specs

–
Product Type:

Extender

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect for pipe cut flush with septic tank

Perfect for pipe cut flush with septic tank
Marco from thrapuya
Dudley MA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an amazing product

We had a garage drain line that broke off at foundation. This part saved us a tone of time, effort and worked fantastic!!!
Eddie
Cicero NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Peazy

Worked like it should. Saved time and effort.
Jim
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy