Apply to be a TradeMaster!
Main product image of 12" Round Catch Basin w/ Grate
Magnifying glass
Hover image to zoom

12" Round Catch Basin w/ Grate

Brand:
Polylok
SKU:
3017-12CG
Rating:
(1)
Q&A:
(0)
12" Round Catch Basin w/ Grate
Magnifying glass
Hover image to zoom
$75.78 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green, Black
Product Highlight: Material
Polyethylene
Product Highlight: Size
12" x 12"
Product Highlight: Shape
Round

Description

–

The Polylok 12" round catch basin is the most versatile drainage box on the market today. You can choose what height you want your inlets and outlets to be. It also comes complete with the only seal of drainage boxes in the market that accepts 2'', 3'',4'' and corrugated pipe. No more different fittings to inventory!


Product Features

  • Use as Rain Drain, D-Box, or Drop Box; allows for all configurations
  • Use as a rain drain for gutters, driveways & sub surface drainage
  • Use as a distribution box or drop box for onsite septic systems
  • Use with the 12'' riser to bring cover or grate to grade as needed
  • Accepts 2'', 3'', 4'' and corrugated pipe
  • Four stabilizing feet with every box

Installation Instructions

  • 1. Carefully cut out required opening in the box with a knife.
  • 2. Install seal from INSIDE the box.
  • 3. Screw on the nut from OUTSIDE the box.
  • 4. Tighten to provide a watertight seal.
  • 5. Remove the correct size tear out on the seal. TEAR OUT- DO NOT CUT OUT.
  • 6. Slide the pipe into the seal.
  • 7. Snap the stabilizing feet into the sockets at the base of the box. (12" only)

Special Instructions for Installing 4" Corrugated Pipe Only:

  • 1. Remove the 4" TEAR OUT on the seal. TEAR OUT DO NOT CUT OUT.
  • 2. Carefully cut between raised ribs on back of seal in all 4 places.
  • 3. Push corrugated pipe into seal.

Specs

–
Product Type:

Catch Basin

Color:

Green

Black

Material:

Polyethylene

Size:

12" x 12"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly recommend

Very flexible and functional design. Allows for discharge very low where others don't. Good seal on pipes
David
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy