Apply to be a TradeMaster!
Main product image of 20" Distribution & Valve Box w/ Flat Cover (8 Hole)
Magnifying glass
Hover image to zoom

20" Distribution & Valve Box w/ Flat Cover (8 Hole)

Brand:
Polylok
SKU:
3017-20
Rating:
(0)
Q&A:
(1)
20" Distribution & Valve Box w/ Flat Cover (8 Hole)
Magnifying glass
Hover image to zoom
$155.54 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
**Image may not represent actual product.**

We have the solution to all of your onsite needs with our 20" Distribution Box! This box is great for large or small applications. No other box allows you to choose where to set your inlets or outlets. There's no need to worry about different colored fittings or plugs to inventory because as well as accepting 2", 3" & 4" pipe, our equal flow distribution boxes can also accept 6" pipe. Our 20" Distribution Box will also accept our 20" Risers so you can easily bring the box to grade. It is the most versatile Distribution Box available on the market today!

Product Features
  • Easy to install
  • Accepts risers to bring to grade
  • Accepts 6", 4", 3" & 2" pipe
  • Pipe can be installed at various heights

Note: Not recommended for burial below 4 feet.

Specs

–
Size:

20"

Color:

Black

Material:

HDPE

Shape:

Square

Number of Holes:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many pipe seals & nuts come with this D box?

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dave. This includes (4) seal assemblies including the seal and nut.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy