Apply to be a TradeMaster!
Main product image of 20" Distribution & Valve Box w/ Flat Cover (6 Hole)
Magnifying glass
Hover image to zoom

20" Distribution & Valve Box w/ Flat Cover (6 Hole)

Brand:
Polylok
SKU:
3017-206
Rating:
(1)
Q&A:
(0)
20" Distribution & Valve Box w/ Flat Cover (6 Hole)
Magnifying glass
Hover image to zoom
$154.31 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
**Image may not represent actual product.**

We have the solution to all of your onsite needs with our 20" Distribution Box! This box is great for large or small applications. No other box allows you to choose where to set your inlets or outlets. There's no need to worry about different colored fittings or plugs to inventory because as well as accepting 2", 3" & 4" pipe, our equal flow distribution boxes can also accept 6" pipe. Our 20" Distribution Box will also accept our 20" Risers so you can easily bring the box to grade. It is the most versatile Distribution Box available on the market today!

Product Features
  • Easy to install
  • Accepts risers to bring to grade
  • Accepts 6", 4", 3" & 2" pipe
  • Pipe can be installed at various heights

Note: Not recommended for burial below 4 feet.

Specs

–
Product Type:

Distribution Box

Size:

20"

Color:

Black

Material:

HDPE

Shape:

Square

Number of Holes:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not correct product

The product ordered is the correct numbers but I received one correct with 6 inch knock outs and 4 inch and one without 6 inch then I contacted support team and they had me go online and verify correct part and sent to more without the 6 inch knockouts.My drainage plan specifically calls out the unit with six inch and 4 inch.Your numbers match my perts list but only one of 4 is correct
GC
washington state
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy