Apply to be a TradeMaster!
Main product image of 12" Pipe Adapter Ring for Corrugated Pipe (Black)
Magnifying glass
Hover image to zoom

12" Pipe Adapter Ring for Corrugated Pipe (Black)

Brand:
Polylok
SKU:
3017-ARC
Rating:
(0)
Q&A:
(0)
12" Pipe Adapter Ring for Corrugated Pipe (Black)
Magnifying glass
Hover image to zoom
$69.83 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
HDPE
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
Polylok's 12" Pipe Adapter Rings accept any 12" corrugated pipe. Our adapter rings are ideal for retrofitting existing septic tanks, and can be secured with ease. Our adapter rings is made of virgin high density polyethylene.

Product Features
  • Adapter ring accepts 12" corrugated pipe
  • Covers up to 12" square opening
  • Perfect for retrofitting onto existing tanks
  • Only need to inventory one adapter ring
  • Save time and money with easy installation

Specs

–
Product Type:

Adapter Ring

Size:

12"

Color:

Black

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy