Apply to be a TradeMaster!
Main product image of 24" Rhino Baffled Distribution Box (10 Hole)
Magnifying glass
Hover image to zoom

24" Rhino Baffled Distribution Box (10 Hole)

Brand:
Polylok
SKU:
3017-B24
Rating:
(0)
Q&A:
(0)
24" Rhino Baffled Distribution Box (10 Hole)
Magnifying glass
Hover image to zoom
$355.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Circular

Description

–

The Polylok 24" Rhino Baffled Distribution Box is the most versatile box on the market. The baffled design allows for solids to settle on the bottom of the box instead of going to the leach field, extending the life of the field. This Rhino Box makes even the toughest applications a breeze with its strength and versatility!


Product Features

  • Easy to install
  • Accepts 24" Polylok risers
  • Accepts 6" pipe with the use of Polylok 6" grommets 
  • Pipe can be installed at various heights

Components

  • Distribution Box
  • Cover
  • Baffle
  • 4 - 4" Seal and Nuts


Specs

–
Product Type:

Distribution Box

Size:

24"

Color:

Black

Material:

HDPE

Shape:

Circular

Number of Holes:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy