Apply to be a TradeMaster!
Main product image of 24" Rhino Drainage Box w/ Domed Cover, 4 Seals & Nuts, & 8 Screws (10 Hole)
Magnifying glass
Hover image to zoom

24" Rhino Drainage Box w/ Domed Cover, 4 Seals & Nuts, & 8 Screws (10 Hole)

Brand:
Polylok
SKU:
3017-C24
Rating:
(0)
Q&A:
(0)
24" Rhino Drainage Box w/ Domed Cover, 4 Seals & Nuts, & 8 Screws (10 Hole)
Magnifying glass
Hover image to zoom
$282.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Circular

Description

–
The Polylok 24" Rhino Box is the most versatile box on the market. It has ten (10) potential openings. It can be used as a catch basin, distribution box, pump chamber, meter pit, and much more. This Rhino Box makes even the toughest applications a breeze with its strength and versatility!

Product Features
  • Easy to install
  • 28 Gallon capacity
  • Accepts 24" Polylok risers to bring to grade
  • Accepts 4", 3" & 2" pipe
  • Accepts 6" pipe with the use of Polylok 6" Grommets
  • Pipe can be installed at various heights
  • Ideal for Onsite Wastewater & Drainage applications

Package Includes:
  • 24" Ten Hole Box
  • (4) Seals
  • (8) Screws - (not applicable with PN: 3017-24)
  • *Optional Rhino Horn 5-1/8" bi-metal hole saw with arbor available*

Specs

–
Size:

24"

Color:

Black

Material:

HDPE

Shape:

Circular

Number of Holes:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy