Apply to be a TradeMaster!
Main product image of 3" & 4" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom

3" & 4" Poly-Air Activated Carbon Vent Cover

Brand:
Polylok
SKU:
PCF-PLV-2
Rating:
(0)
Q&A:
(0)
3" & 4" Poly-Air Activated Carbon Vent Cover
Magnifying glass
Hover image to zoom
PCF-PLV-2 has been discontinued
Discontinued December 12, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
3" & 4" Poly-Air Activated Carbon Vent Cover
Brand:
Polylok
SKU:PCF-PLVF
(1)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"

Description

Polylok’s Poly-Air Activated Carbon Vent Cover is a carbon filter that can remove offensive odors such as Hydrogen Sulfide as they come out of the roof vent. Use our filter to eliminate these unpleasant odors.

The Poly-Air Activated Carbon Vent Cover is manufactured to fit your existing pipe. The Poly-Air will fit 2” vents with our optional vent reducer. Polylok’s Poly-Air is your answer to eliminate septic odors. They are inexpensive and can be easily installed on existing vents. Put an end to unpleasant odors from your house or portable toilet vents.

Features & Benefits:
  • Easy to install
  • Cost effective
  • Fits existing 2" piping (without reducer)
  • No more offensive odors
  • No more spoiled patio parties
  • No more foul air drifting into open windows
  • Contains 1lb of activated carbon in each cover

Specs

Product Type:

Roof Vent Kit

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM