Shop Resideo Sale
Main product image of 12" x 12" Catch Basin w/ Grate & 2 Seals (Black)
Magnifying glass
Hover image to zoom

12" x 12" Catch Basin w/ Grate & 2 Seals (Black)

Brand:
Polylok
SKU:
PDB-12KITB
Rating:
(0)
Q&A:
(0)
12" x 12" Catch Basin w/ Grate & 2 Seals (Black)
Magnifying glass
Hover image to zoom
$70.90 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
12", 12" x 12"
Product Highlight: Shape
Square
Product Highlight: Material
Polyethylene

Description

–
Offered in two sizes, Polylok manufactures the most versatile Catch Basin on the market. The basin comes complete with either a black or green grate, and two seals that accept 2", 3", 4", and corrugated pipe. You can choose your inlet and outlet heights, and it can accept one inlet and up to three outlets.

Product Features
  • 12" x 12"
  • Precut with two inlet/outlet holes
  • 12"x12" Cath Basins now fit 6" pipe
  • Cast Iron grates available
  • Designed to withstand normal abuse in landscaping applications

Specs

–
Color:

Black

Size:

12"

12" x 12"

Shape:

Square

Product Type:

Catch Basin

Number of Holes:

2

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy