Apply to be a TradeMaster!
Main product image of 12" x 12" Catch Basin w/ Grate & 2 Seals (Green)
Magnifying glass
Hover image to zoom

12" x 12" Catch Basin w/ Grate & 2 Seals (Green)

Brand:
Polylok
SKU:
PDB-12KITG
Rating:
(0)
Q&A:
(0)
12" x 12" Catch Basin w/ Grate & 2 Seals (Green)
Magnifying glass
Hover image to zoom
We no longer carry PDB-12KITG
Unavailable since February 21, 2024

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Polyethylene
Product Highlight: Size
12" x 12"
Product Highlight: Shape
Square

Description

–
Offered in two sizes, Polylok manufactures the most versatile Catch Basin on the market. The basin comes complete with either a black or green grate, and two seals that accept 2", 3", 4", and corrugated pipe. You can choose your inlet and outlet heights, and it can accept one inlet and up to three outlets.

Product Features
  • 12" x 12"
  • Precut with two inlet/outlet holes
  • 12"x12" Cath Basins now fit 6" pipe
  • Cast Iron grates available
  • Designed to withstand normal abuse in landscaping applications

Specs

–
Product Type:

Catch Basin

Color:

Green

Material:

Polyethylene

Size:

12" x 12"

Shape:

Square

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm