Shop Resideo Sale
Main product image of 6" Flow Gate (Green)
Magnifying glass
Hover image to zoom

6" Flow Gate (Green)

Brand:
Polylok
SKU:
PDB-6PE
Rating:
(2)
Q&A:
(0)
6" Flow Gate (Green)
Magnifying glass
Hover image to zoom
$26.87 each
In Stock
In Stock
Get 72 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Green
Product Highlight: Material
Polypropylene
Product Highlight: Shape
Round

Description

–
The Polylok 6 in. Flow Gate is designed to help solve multiple drainage needs. It can be used with 6 in. drain and sewer fittings. Allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes and poor drainage areas. When water enters a drain pipe, it needs to go somewhere. The flow gate attaches to 6" hub sewer and drain fittings, and pops up when the pressure of the flowing water hits it, allowing the water to discharge. Once the water stops flowing, the flow gate closes again blocking anything from falling in. Just press the flow gate into the pipe, and forget worrying about finding debris, rodents, or anything else you don't want in your pipes. Note: Fits all 6" pipe and fittings and 6" hubs. Fade resistant, stainless steel spring, available in green.

Product Features
  • Allows water captured by grates, catch basins, channel drains, flow-well, downspouts and roof gutter systems to flow through the drainage pipe and to a water safe area such as a gutter
  • Opened by the hydrostatic pressure of water flowing through the drain pipe, as flow diminishes the emitter closes again
  • Great for discharging water from retaining walls and street curbs
  • Fits 6 in. hub sewer and drain fittings
  • Flow Gate opens with minimal pressure
  • Closed during dry weather to help keep debris and rodents from entering the drain pipes
  • Stainless steel spring
  • Fade resistant

Specs

–
Product Type:

Flow Gate

Size:

6"

Color:

Green

Material:

Polypropylene

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service

Product shipped on time
Jim
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit!

Great product works vertical and horizontal.
murph
palmetto fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy