Apply to be a TradeMaster!
Main product image of 9" x 9" Catch Basin w/ Grate & 2 Seals (Black)
Magnifying glass
Hover image to zoom

9" x 9" Catch Basin w/ Grate & 2 Seals (Black)

Brand:
Polylok
SKU:
PDB-9KIT
Rating:
(0)
Q&A:
(0)
9" x 9" Catch Basin w/ Grate & 2 Seals (Black)
Magnifying glass
Hover image to zoom
We no longer carry PDB-9KIT
Unavailable since August 14, 2023

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyethylene
Product Highlight: Size
9" x 9"
Product Highlight: Shape
Square

Description

–
Offered in two sizes, Polylok manufactures the most versatile Catch Basin on the market. The basin comes complete with either a black or green grate, and two seals that accept 2", 3", 4", and corrugated pipe. You can choose your inlet and outlet heights, and it can accept one inlet and up to three outlets.

Product Features
  • 9"x9"
  • Precut with two inlet/outlet holes
  • Cast Iron grates available
  • Designed to withstand normal abuse in landscaping applications

Specs

–
Product Type:

Catch Basin

Color:

Black

Material:

Polyethylene

Size:

9" x 9"

Shape:

Square

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm