Shop Resideo Sale
Main product image of 90-Degree Corner Connection for Channel & Trench Drain (Black)
Magnifying glass
Hover image to zoom

90-Degree Corner Connection for Channel & Trench Drain (Black)

Brand:
Polylok
SKU:
PL-90860-90
Rating:
(0)
Q&A:
(0)
90-Degree Corner Connection for Channel & Trench Drain (Black)
Magnifying glass
Hover image to zoom
$56.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene
Product Highlight: Standards Met
ADA Standards Met

Description

–


The Channel and Trench Drain system is engineered to deliver the most flexibility in a heavy duty design. The Polylok Heavy Duty Trench Drain is H-20 wheel load rated when cast in reinforced concrete (as per Polylok Trench Drain H-20 Instruction Diagram). It offers a modular design with interlocking components to enable quick and easy connections. Each segment is 4 feet in length and comes with a reversible ADA compliant grate that can either be flat or allow for a 3/16" convex surface.

Product Features
  • Grates are ADA compliant
  • Grates are reversible from a flat side to a 3/16" convex side
  • H-20 wheel load rating when cast in reinforced concrete


Note: Not for high-speed traffic

Specs

–
Product Type:

Corner Angle

Angle:

90°

Color:

Black

Material:

Polypropylene

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy