Apply to be a TradeMaster!
Main product image of Complete Trench Drain Kit w/ Trench Drain, Ductile Grate & Mounting Hardware
Magnifying glass
Hover image to zoom

Complete Trench Drain Kit w/ Trench Drain, Ductile Grate & Mounting Hardware

Brand:
Polylok
SKU:
PL-90860-CI
Rating:
(2)
Q&A:
(0)
Complete Trench Drain Kit w/ Trench Drain, Ductile Grate & Mounting Hardware
Magnifying glass
Hover image to zoom
$228.89 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
Black
Product Highlight: Material
Ductile Iron
Product Highlight: Max Flow (GPM)
240 MAX GPM
Product Highlight: Standards Met
ADA Standards Met

Description

–
Polylok is a premier manufacturer and supplier of surface drains. Polylok Drains offer home owners, architects, engineers, contractors and storm water managers a variety of superior surface drains for a myriad of applications. No matter what the situation requires, from residential to unlimited heavy industrial applications. Polylok Drains are engineered for simple one-step installations. This minimizes contractor costs for installation. Polylok Drains meet and exceed the ADA American Disabilities Act of 1990; Section 4.5.4. Polylok Drains are a practical and cost-effective solution anywhere runoff needs to be controlled or captured.

The Channel and Trench Drain system is engineered to deliver the most flexibility in a heavy duty design. The Polylok Heavy Duty Trench Drain is H-20 wheel load rated when cast in reinforced concrete (as per Polylok Trench Drain H-20 Instruction Diagram). It offers a modular design with interlocking components to enable quick and easy connections. Each segment is 4 feet in length and comes with a reversible ADA compliant grate that can either be flat or allow for a 3/16" convex surface.

The Channel and Trench Drain design isn't just a great design, it's engineered with a smooth installation in mind. Each 4 foot segment can be joined together or cut down to 12" increments. Each Channel and Trench Drain segment has eight (8) anchor positions to allow rebar to be installed to prevent floating. There are two sections on each segment to allow 2x4s to be installed to aid in leveling and anchoring prior to pouring concrete. There are four drainage ports on each segment to enable 3" and 4" SCH40 or 4" SDR35 connections. Each segment is shipped with screws to fasten the grates to the channel and to secure the interlocking pieces. No need to visit the hardware store.

Product Features
  • Comes with all stainless steel hardware
  • Easily installed and removed with one bolt
  • 47 Sq. in. of open area
  • Rust resistant
  • Load Class C
  • Application: Heavy Duty / Commercial
  • Application proof load: 310 psi
  • Typical application standard: A-A6005

Specs

–
Product Type:

Drain

Size:

5-1/2"

Length (Inches):

48"

Color:

Black

Material:

Ductile Iron

Max Flow (GPM):

240

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This product suited my needs perfectly.

We will use this Trench Drain in the wash stall of our new barn. It's heavy duty and will stand up to the weight and abuse a horse's hooves could give it.
Mr. Alan
Angier, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a heavy duty trench drain kit and worked well for my driveway application
Tim
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy