Apply to be a TradeMaster!
Main product image of Open Outlet End Cap for Channel & Trench Drain (Gray)
Magnifying glass
Hover image to zoom

Open Outlet End Cap for Channel & Trench Drain (Gray)

Brand:
Polylok
SKU:
PL-90860-OEG
Rating:
(0)
Q&A:
(0)
Open Outlet End Cap for Channel & Trench Drain (Gray)
Magnifying glass
Hover image to zoom
$6.67 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene

Description

–
Note: Image is of the black version of this product.

The Channel and Trench Drain system is engineered to deliver the most flexibility in a heavy duty design. The Polylok Heavy Duty Trench Drain is H-20 wheel load rated when cast in reinforced concrete (as per Polylok Trench Drain H-20 Instruction Diagram). It offers a modular design with interlocking components to enable quick and easy connections. Each segment is 4 feet in length and comes with a reversible ADA compliant grate that can either be flat or allow for a 3/16" convex surface.

Product Features
  • All outlet ports accept 3" SCHD 40 pipe, 4" SDR 35 pipe & 4" SCHD 40 pipe
  • Open end caps will accept various size pipe
  • Will fit either end of the trench drain
  • H-20 wheel load rating when cast in reinforced concrete


Note: Not for high-speed traffic

Specs

–
Product Type:

End Cap

Color:

Gray

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy