Apply to be a TradeMaster!
Main product image of 4' Heavy-Duty Channel & Trench Drain with Grate (Tan)
Magnifying glass
Hover image to zoom

4' Heavy-Duty Channel & Trench Drain with Grate (Tan)

Brand:
Polylok
SKU:
PL-90860-TN
Rating:
(0)
Q&A:
(0)
4' Heavy-Duty Channel & Trench Drain with Grate (Tan)
Magnifying glass
Hover image to zoom
$89.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
Tan
Product Highlight: Material
Polypropylene
Product Highlight: Max Flow (GPM)
240 MAX GPM
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: Image represents the black version of this product.

The Channel and Trench Drain system is engineered to deliver the most flexibility in a heavy duty design. The Polylok Heavy Duty Trench Drain is H-20 wheel load rated when cast in reinforced concrete (as per Polylok Trench Drain H-20 Instruction Diagram). It offers a modular design with interlocking components to enable quick and easy connections. Each segment is 4 feet in length and comes with a reversible ADA compliant grate that can either be flat or allow for a 3/16" convex surface.

The Channel and Trench Drain design isn't just a great design, it's engineered with a smooth installation in mind. Each 4 foot segment can be joined together or cut down to 12" increments. Each Channel and Trench Drain segment has eight (8) anchor positions to allow rebar to be installed to prevent floating. There are two sections on each segment to allow 2x4s to be installed to aid in leveling and anchoring prior to pouring concrete. There are four drainage ports on each segment to enable 3" and 4" SCH40 or 4" SDR35 connections. Each segment is shipped with screws to fasten the grates to the channel and to secure the interlocking pieces. No need to visit the hardware store.

Product Features
  • Grates are ADA compliant
  • Grates are reversible from a flat side to a 3/16" convex side
  • Trench drain & grate come in 48" (4 feet) sections that can be cut down to 12", 24" & 36"
  • Lock tab feature for proper alignment and stability
  • Two #8 screws are used to interlock ends together
  • All outlet ports accept 3" SCHD 40 pipe, 4" SDR 35 pipe & 4" SCHD 40 pipe
  • Outside holes accept #4 rebar for fast positioning
  • Grate is fastened to trench drain base with provided #8 x 1-1/4" screws
  • Cut lines are indicated at every foot (12", 24" & 36")
  • Cut ends attach with lock tab feature and two screws
  • H-20 wheel load rating when cast in reinforced concrete


NOTE: Traffic speed not to exceed 20 mph. Not recommended for forklift traffic.

Specs

–
Product Type:

Drain

Size:

5-1/2"

Length (Inches):

48"

Color:

Tan

Material:

Polypropylene

Max Flow (GPM):

240

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy