Apply to be a TradeMaster!
Main product image of 90-Degree Corner for Skinny Trench Channel Drain (Gray)
Magnifying glass
Hover image to zoom

90-Degree Corner for Skinny Trench Channel Drain (Gray)

Brand:
Polylok
SKU:
PL-90861-90G
Rating:
(0)
Q&A:
(0)
90-Degree Corner for Skinny Trench Channel Drain (Gray)
Magnifying glass
Hover image to zoom
$51.23 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene
Product Highlight: Standards Met
ADA Standards Met

Description

–
90° Corner for Skinny Trench Channel Drain (Gray)

Specs

–
Product Type:

Corner Angle

Angle:

90°

Color:

Gray

Material:

Polypropylene

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy