Apply to be a TradeMaster!
Main product image of Gray Airseal 11 Premium Water-Based Duct Sealant (1 Gallon Pail)
Magnifying glass
Hover image to zoom

Gray Airseal 11 Premium Water-Based Duct Sealant (1 Gallon Pail)

SKU:
AS11-1
Rating:
(1)
Q&A:
(0)
Gray Airseal 11 Premium Water-Based Duct Sealant (1 Gallon Pail)
Magnifying glass
Hover image to zoom
$30.67 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Volume
128 oz.

Description

–
Airseal 11 Premium Water-Based Duct Sealant (1 Gallon Pail)

Product Features
  • Exceptional flexibility and adhesion.
  • High Solids Formulation.
  • UL 181 AM & BM listed for use on high velocity duct systems.
  • Exceeds all SMACNA pressure and sealing classes.
  • 0 SLUMP (ASTM D2202).
  • 16" water column pressure.
  • Solids content: 73%
  • Coverage: 100 sq. ft per gallon.

Specs

–
Product Type:

Sealant

Color:

Gray

Volume:

128 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
SKU: HW8X3/4ZT
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to purchase supply from Supply House

Excellent service
Jerry
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy