Apply to be a TradeMaster!
Main product image of Red Polysil Hi-Temp Industrial Grade Silicone Sealant (10.3 oz.)
Magnifying glass
Hover image to zoom

Red Polysil Hi-Temp Industrial Grade Silicone Sealant (10.3 oz.)

SKU:
PSHT-T
Rating:
(0)
Q&A:
(0)
Red Polysil Hi-Temp Industrial Grade Silicone Sealant (10.3 oz.)
Magnifying glass
Hover image to zoom
$11.93 each
In Stock
In Stock
Get 132 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Max Temp (F)
600°F Max Temp
Product Highlight: Volume
10.3 oz.

Description

–
Note: Image may not represent actual product. This image is of the 10.5 oz. tube.

Polysil Hi-Temp Red Industrial Grade Silicone Sealant (10.3 oz.)

Product Features
  • A one-part silicone sealant that provides a long-lasting, flexible seal with excellent adhesion to most surfaces.
  • Hi-Temp industrial grate RTV silicone sealant rated for service temperatures up to 600º F.
  • FDA / USDA approved.
  • Permanently flexible, 25% movement capability.
  • Excellent mold & mildew resistance.
  • Will not crack, shrink or chalk.
  • Excellent for high-temperature applications.
  • Coverage: 31 linear ft. per tube (using 1/4" bead).

Specs

–
Product Type:

Sealant

Color:

Red

Max Temp (F):

600°F

Volume:

10.3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy