Apply to be a TradeMaster!
Main product image of 4" x 90° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
4" x 90° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
$92.97 each
In Stock
In Stock
Get 98 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Angle
90°

Specs

–
Product Type:

Elbow

Vent Type:

Single Wall

Diameter (Inches):

4"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0403
Z-FLEX

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

High quality part

A little lubrication helps make assembly easier.
FJ
SF East Bay
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good stuff.

easy to use!!!
k
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to do business with

The product was top quality and fit perfectly. Support from Supply House is second to no one. Very knowledgeable and helpful staff. Will go all out to get the parts you need when you need them. True professional outfit!!
RFischer
San Antonio TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

90 degree elbow

Easy fit but way too expensive for what you get.
Mike
Brewster New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great

exactly what I needed
Danny
Pioneer, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying from them again

Good quality and great value. Had to use it for the exhaust on a tankless water heater and it did exactly what I needed for
Jerry
Baltimore, Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ideal CATIII elbow

Installed two with new Takagi tankless water heater.
Rocky
Richmond, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Was exactly as specified, and the delivery was super fast. Great service. I will be back.
Ulric
Brooklyn, New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Exactly what I ordered. All parts were available and shipped as specified.
Mulholland Pool and Spa
Malibu, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Takagi Venting

Needed for takagi tankless water heater venting.
tlcnokc
Oklahoma City, OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I've got a 4" horizontal wall vent (for Bosch 125FX model LP)in place in my mechanical room. I want to add a Takagi TK-Jr for radiant heating. This elbow will reach the existing vent perfectly from the space available for the new Takagi. BUT I'm wondering if I need to add an add'l pipe section for condensate drip line?

Asked by islandguy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not recommended to pipe the two units together, as per the manufacturer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy