Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1/4" Filter (2)
1/4" (2)
3/8" Filter (2)
3/8" (2)
1/2" Filter (1)
1/2" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Polypropylene Fittings
Polypropylene Plug In 90° Elbows
Polypropylene Plug In 90° Elbows
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
PP220808W Compare Checkbox
Compare
PP220808W 1/4" Push Fit x 1/4" Stem 90° Elbow
SKU:
PP220808W
John Guest
SKU:
PP220808W
Brand:
John Guest
–
+
$2.40
each
BOX UP & SAVE 8%
–
+
$22.10 box of 10
$2.21
each
ADD TO CART
Add to List
In Stock
Get 215 by
Tomorrow, Nov 19
Total Available: 1,027
In Stock
Get 215 by
Tomorrow, Nov 19
Total Available: 1,027
Add to List
PP221208W Compare Checkbox
Compare
3/8" x 1/4" Plug In Elbow (Polypropylene)
SKU:
PP221208W
John Guest
SKU:
PP221208W
Brand:
John Guest
–
+
$3.07
each
BOX UP & SAVE 6%
–
+
$28.90 box of 10
$2.89
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 88
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 88
Add to List
PP221212W Compare Checkbox
Compare
3/8" x 3/8" Plug In Elbow (Polypropylene)
SKU:
PP221212W
John Guest
SKU:
PP221212W
Brand:
John Guest
(1)
–
+
$3.66
each
BOX UP & SAVE 5%
–
+
$34.60 box of 10
$3.46
each
ADD TO CART
Add to List
In Stock
Get 53 by
Tomorrow, Nov 19
Total Available: 573
In Stock
Get 53 by
Tomorrow, Nov 19
Total Available: 573
Add to List
PP221616W Compare Checkbox
Compare
1/2" Stem x 1/2 OD" Plug-In Stem 90-Degree Elbow
SKU:
PP221616W
John Guest
SKU:
PP221616W
Brand:
John Guest
(1)
–
+
$4.55
each
BOX UP & SAVE 5%
–
+
$43.10 box of 10
$4.31
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video