Shop Resideo Sale
Main product image of PP220808W 1/4" Push Fit x 1/4" Stem 90° Elbow
Magnifying glass
Hover image to zoom
PP220808W 1/4" Push Fit x 1/4" Stem 90° Elbow
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 8%
$22.10 box of 10
$2.21 each
In Stock
In Stock
Get 215 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
The John Guest 1/4 in. x 1/4 in. Push-to-Connect Plug-In Elbow (10-Pack) fittings are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Rated to 150 psi at 70°F and 60 psi at 140°F
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specs

–
Product Type:

Pipe Fitting

Size:

1/4"

Type:

Elbow

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy