Post Bases are steel strut channel fittings, and the Cooper B-Line models in the catalog records are zinc plated and listed for 1-5/8" x 1-5/8" channel. Catalog sizes include 6" x 6" x 3-1/2" and 8" x 3-1/8" x 3-1/2", so installers can pick the base that fits the layout of the support they're building. Some product descriptions list B22 as the channel the base is made for, and another listing is for use with Cooper B-Line channel and strut in all sizes except B62 and B72. Several listings also direct buyers to the submittal sheet for additional product information and images. Contractors who frame with strut channel pick a post base to match the channel and the support layout. Matching the base to the channel, size, and finish at the planning stage keeps a strut build consistent and reduces rework.
Subcategories
Buying Guide
Start with the channel, since every other choice depends on it. The bases in the catalog records are listed for 1-5/8" x 1-5/8" channel, and several records name B22 as the channel the base is made for. One listing is described for use with Cooper B-Line channel and strut in all sizes except B62 and B72, so confirm the channel series before ordering.
Next, match the footprint. The catalog records show a 6" x 6" x 3-1/2" size and an 8" x 3-1/8" x 3-1/2" size, so pick the one that fits the support layout. When comparing Post Bases, also check material and finish. The records list steel with a zinc finish, and one listing specifies carbon steel, zinc-plated. Zinc plating is the finish named across these records, so a different finish needs verification on the product page before ordering.
Check the hardware next. One listing is described with a 1/2" bolt, so confirm that size against the fastener the job specifies. Finally, read the submittal sheet. Several listings direct buyers to it for additional product information and images, and it's worth reading before ordering. Verify each model number against the job's material list. Matching channel, footprint, material, and bolt size on paper first keeps the framing consistent from one post to the next.
Frequently Asked Questions
What channel size do these post bases fit?
The Post Bases in the catalog records are listed for 1-5/8" x 1-5/8" channel. Several descriptions name B22 as the channel the base is made for. One listing is described for use with Cooper B-Line channel and strut in all sizes except B62 and B72.
What sizes do post bases come in?
Post Bases in the catalog records include a 6" x 6" x 3-1/2" size and an 8" x 3-1/8" x 3-1/2" size. Both are listed as steel with a zinc finish. Confirm the size on the product page before ordering.
What material and finish do these post bases have?
Post Bases in the records are listed as steel with a zinc finish. One strut channel listing specifies carbon steel, zinc-plated. Anyone needing a different finish should verify it on the specific product page.
What bolt size is listed for a strut post base?
One strut channel post base listing is described with a 1/2" bolt in carbon steel, zinc-plated. The other Post Bases in the records don't state a bolt size. Check the product page for fastener details before ordering.
Where can installers find more details on a post base?
Several Cooper B-Line post base listings direct buyers to the submittal sheet for additional product information and images. The catalog record for each post base also lists product type, material, and finish. Comparing both against the channel and size on the job confirms the match.