Apply to be a TradeMaster!
Main product image of 1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (90°- 160°F)
Magnifying glass
Hover image to zoom

1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (90°- 160°F)

Brand:
Powers
SKU:
LFLM490-1
Rating:
(0)
Q&A:
(0)
1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (90°- 160°F)
Magnifying glass
Hover image to zoom
$268.20 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
1/2" Union FNPT HydroGuard Thermostatic Tempering Valve (90°- 160°F)

Ideal for hot water heaters and multiple lavatory installations, providing flow rates as high as 23 gallons per minute. Compact design and Lead Free* brass construction simplify installation and maintenance while ensuring years of dependable service. Unique handle mechanism allows exact temperature selection to be "locked-in" for added protection. The Series LFLM490 and LFLM490-10 features Powers' advanced paraffin-based actuation technology, integral checks and inlet screens to prevent cross-flow and contamination. The thermostatic element ensures optimal, consistent performance over a wide range of temperatures. The Series LFLM490 & LFLM490-10 are ASSE 1017 listed and CSA B125 certified.

Features:
  • Lead Free Brass body construction for durability and to comply with Lead Free installation requirements
  • Advanced thermal actuator improves performance at low flow
  • Adjustable temperature selection with lock down
  • Union connections for easy maintenance
  • Integral checks and screen prevents cross-flow and contamination
  • Available in 1/2", 3/4", 1" (15, 20, 25mm) with NPT, Sweat, PEX, Quick-Connect, and CPVC union connections

Specs

–
Max Temp (F):

160°F

Min Temp (F):

90°F

Application:

Point of Source

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Flow Rate (GPM):

23

Max Pressure (PSI):

125

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

CSA B125

ASSE 1017

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy