Apply to be a TradeMaster!
Main product image of 1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (80°- 120°F)
Magnifying glass
Hover image to zoom

1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (80°- 120°F)

Brand:
Powers
SKU:
LFLM495-1
Rating:
(0)
Q&A:
(0)
1/2" FNPT Union HydroGuard Thermostatic Tempering Valve (80°- 120°F)
Magnifying glass
Hover image to zoom
$176.92 each
In Stock
In Stock
Get 8 Mon, Nov 23
Size: 
1/2"
Connection Type: 
FNPT x FNPT
Min Temp (F): 
80°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
1/2" Union FNPT HydroGuard Thermostatic Tempering Valve (80°- 120°F)

Designed for lavatory applications where the temperature of hot water must be controlled for safe, economic use. An advanced thermal actuator quickly senses and compensates for outlet temperature fluctuations induced by water temperature and pressure changes in the supply line. The Series LFLM495 features Powers' advanced paraffin-based actuation technology, integral checks and inlet screens to prevent cross-flow and contamination. Rugged construction features solid Lead Free* brass body and corrosion-resistant internal components ensuring years of dependable, trouble-free service. Temperature adjustment handle is simple to adjust and has a locking mechanism to prevent tampering. The HydroGuard Series LFLM495 is ASSE 1069 and 1070 listed and CSA B125 certified.

Features:
  • Temperature control to ASSE 1069, 1070 and 1017 down to 0.5 gpm
  • Advanced thermal actuator improves performance at low flow
  • Lead Free* cast copper silicon alloy body construction for durability and to comply with Lead Free* requirements
  • Adjustable temperature selection with lock down
  • Union connections for easy maintenance
  • Integral checks and screen prevents cross-flow and contamination
  • Available in 1/2", 3/4", 1" (15, 20, 25 mm) with NPT, Sweat, PEX, Quick-Connect, and CPVC union connections

Specs

–
Max Temp (F):

120°F

Min Temp (F):

80°F

Size:

1/2"

Application:

Point of Use

Point of Source

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Flow Rate (GPM):

12

Max Pressure (PSI):

125

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

ASSE 1017

ASSE 1069

ASSE 1070

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy