Apply to be a TradeMaster!
Main product image of 1" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

1" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)

Brand:
Prier
SKU:
C-251-2
Rating:
(0)
Q&A:
(0)
1" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$269.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No

Description

–
Overall Length of this product is 58". Please check Submittal Sheet file for details.

PRIER’s C-251 Freezeless Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The hydrant valve is connected to the supply piping below the frost line, and since it drains automatically, it is not subject to freezing.

The PRIER C-251 is a time tested design with a cam type operation lever control that provides full variable flow. It is available from stock in bury depths from 1’ to 6’

Features:
  • Lever Handle
  • Female Inlet: 1 N.P.T.
  • Solid brass hose adapter
  • Solid, extra thick walled head casting.
  • Cam type operating lever control provides full variable flow.
  • High quality steel drawstraps that eliminate side pull of operating rod.
  • Pivot connector has double nut connection, no set screws to rust in place.
  • Galvanized outer pipe with exposed threads coated to protect from errosion
  • Stainless steel operating rod provides the longest operating life
  • Simple repair can be done at ground level.
  • Bucket hook on spout
3/4” and options

Specs

–
Bury Depth:

2'

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Overall Size:

58"

Size:

1"

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Inlet Type
Overall Size
Size
CURRENT ITEM
Product Image of 1" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
1" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
SKU: C-251-2
2'
Yard Hydrant
FNPT
58"
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy