Apply to be a TradeMaster!
Main product image of Model-Y1, 1" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y1, 1" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y1-2
Rating:
(5)
Q&A:
(0)
Model-Y1, 1" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$223.63 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

Overall Length of this product is 60-1/2". Please check Submittal Sheet file for details.


The Woodford Y1-2 Freezeless Iowa Yard Hydrant lets you have the water you need for your outside tasks throughout the year even in freezing conditions. This yard hydrant from Woodford is recommended for irrigation purposes. It is ideal for filling field spray equipment and cleaning tools and equipment. It is also great for lawn and garden care. It provides immediate water flow even in sub-zero temperatures. The Woodford Y1-2 Iowa Freezeless Yard Hydrant has a bury depth of 2 feet and it has a 1/8" tapped national pipe thread drain hole that is positioned below the frost line. The automatic draining occurs through this drain hole when the hydrant is shut off. This freezeless Iowa yard hydrant from Woodford has a 1" national pipe thread female inlet. The Woodford Y1-2 yard hydrant has a solid construction which makes it rugged and dependable. All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.


Features:

  • Lever Handle
  • Female Inlet: 1 N.P.T.
  • Casing: 1 Galvanized Steel Pipe
  • Operating Rod: Galvanized Steel Pipe
  • Hydrant drains when shut off, even with hose attached.
  • Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide -Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder with Lock - A simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening.
  • Graphite packing for lubricity and long life.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120 F
  • All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.
  • Woodford is a trusted leader in the industry and its products are made in the USA..

Specs

–
Bury Depth:

2'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Overall Size:

60-1/2"

Inlet Type:

FNPT

Size:

1"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Overall Size
Inlet Type
Size
CURRENT ITEM
Product Image of Model-Y1, 1" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Model-Y1, 1" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
SKU: Y1-2
(5)
2'
Yard Hydrant
60-1/2"
FNPT
1"

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good customer service.

City water line
Billy
Oklahoma
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Fast shipping.

Just what I expected. Arrived fast and everything I need to install.
John
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Woodford - the Best

Shipping was quick - exactly what I needed. Forgot the Brass Street Elbow when I ordered the Hydrant and ordered it through SupplyHouse the same day the hydrant arrived. Again - quick response - shipping was fast and installation was done.
Sheila's Farm
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Woodward yard hydrant

The Woodward yard hydrant is a high quality, well built, USA made valve assembly. I installed this at my barn and used hydrant elbow SKU HLXL-100NL with130' of the 1" Black aqua jet poly pipe SKU AJ161030. The Woodward valve was setup correctly from the factory to ensure no leaks from the weep hole when it was pressurized.
Mra
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second time I bought this product

Gives me 140# city pressure in my yard
Ken
Northwest
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy