Apply to be a TradeMaster!
Main product image of 3/4" FPT Freezeless Yard Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

3/4" FPT Freezeless Yard Hydrant (1 Ft. Burial Depth)

Brand:
Prier
SKU:
P-260-1
Rating:
(0)
Q&A:
(0)
3/4" FPT Freezeless Yard Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$172.09 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No

Description

–
Overall Length of this product is 44". Please check Submittal Sheet file for details.

PRIER’s P-260 Freezeless Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The P-260 comes with a built in backflow preventer and flow control lock.

Additionally, the P-260 is well known for its ease of use and maintenance. The brass stem cap design allows the stem to be removed and a stopper replaced without removing the cast iron head from the hydrant, significantly simplifying the maintenance of this type of product.

Features:
  • Maintained at ground level without removing heavy duty cast iron head and lever handle
  • Flow control lock for water flow adjustment
  • Available in 8 standard lengths, longer lengths available by request
  • 3/4” FPT inlet connection
  • Built in backflow preventer, EPDM seals, and optional ASSE 1052 vacuum breaker
  • Stainless steel upper rod for long wear life
  • Multi-pass seat for high flow rates
  • Heavy duty galvanized steel pipe body and operating stem
  • Optional brass pipe and operating rod for harsh water environments
  • Solid brass garden hose adapter and triple seal stopper for long wear life
  • Bucket hook on spout
  • 5 full hose threads
  • Ergonomic handle with large space for gloved hands

Specs

–
Bury Depth:

1'

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Overall Size:

44"

Size:

3/4"

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Inlet Type
Overall Size
Size
CURRENT ITEM
Product Image of 3/4" FPT Freezeless Yard Hydrant (1 Ft. Burial Depth)
3/4" FPT Freezeless Yard Hydrant (1 Ft. Burial Depth)
SKU: P-260-1
1'
Yard Hydrant
FNPT
44"
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy